Motion
SK-25MM, 8X3.3MM KW METRIC HDW

DODGE
SK-25MM, 8X3.3MM KW METRIC HDW

Quick Disconnect Bushing - SK Bushing, 25 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB
Mi Item #03708958
MFR #SK-25MM, 8X3.3MM KW METRIC HDW
Price$99.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SK-25MM, 8X3.3MM KW METRIC HDW

Quick Disconnect Bushing - SK Bushing, 25 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB
Mi Item #03708958
MFR #SK-25MM, 8X3.3MM KW METRIC HDW

Mfr description
SK-25MM, 8X3.3MM KW METRIC HDW 117541
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.54/each

Specifications

Dimensions

  • Barrel Diameter
    71.4 mm
  • Barrel Length
    34.8 mm
  • Bolt Circle Diameter
    84.1 mm
  • Bore Diameter  
    25 mm
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Flange Thickness  
    0.5000 in
  • Keyway Size
    8 x 3.3 mm
  • Length Through Bore  
    1.8750 in
  • Max Hub Outside Diameter
    114.3 ( Steel) mm, 120.7 ( Iron) mm
  • Screw Length
    50 mm
  • Screw Thread Size
    M8x1.25
  • Weight
    3.54 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    117541
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Screw Torque
    20.5 N-m
  • Torque Capacity
    781 N-m
  • UPC_NO
    782475177271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)