Motion
SK-32MM, 10X3.3MM KW METRIC HDW

DODGE
SK-32MM, 10X3.3MM KW METRIC HDW

Quick Disconnect Bushing - SK Bushing, 32 mm Bore, 3.8800 in Flg OD, 1.8800 in LTB, Steel Material
Mi Item #03708961
MFR #SK-32MM, 10X3.3MM KW METRIC HDW
Price$86.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SK-32MM, 10X3.3MM KW METRIC HDW

Quick Disconnect Bushing - SK Bushing, 32 mm Bore, 3.8800 in Flg OD, 1.8800 in LTB, Steel Material
Mi Item #03708961
MFR #SK-32MM, 10X3.3MM KW METRIC HDW

Mfr description
SK-32MM, 10X3.3MM KW METRIC HDW 117544
  • Flanged
  • 4° taper
  • Easy on, easy off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.55/each

Specifications

Dimensions

  • Barrel Diameter
    2.8100 in
  • Barrel Length
    1.2500 in
  • Bolt Circle Diameter
    3.3100 in
  • Bore Diameter  
    32 mm
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8800 in
  • Flange Thickness  
    0.5000 in
  • Keyway Size
    10 mm x 3.3 mm
  • Length Through Bore  
    1.8800 in
  • Screw Length
    2 in
  • Screw Thread Size
    5/16-18
  • Weight
    3.25 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Metric Bolts
  • Manufacturer Catalog Number
    117544
  • Manufacturer Upc Number
    782475177301
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Screw Torque
    180 in
  • Torque Capacity
    7000 in
  • UPC_NO
    782475177301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)