Motion
SK-40MM 12X3.3MM KW

DODGE
SK-40MM 12X3.3MM KW

Quick Disconnect Bushing - SK Bushing, 40 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB, Sintered Steel Material
MI ITEM #03708964
MFR #SK-40MM 12X3.3MM KW
Your Price$86.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SK-40MM 12X3.3MM KW

Quick Disconnect Bushing - SK Bushing, 40 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB, Sintered Steel Material
MI ITEM #03708964
MFR #SK-40MM 12X3.3MM KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$86.55/each(List $99.54)

Overview

Mfr description
SK-40MM, 12X3.3MM KW METRIC HDW 117547

Specifications

  • Bushing Size
    SK
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    12 x 3.3 mm
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Sintered Steel
  • Torque Capacity
    781 N-m
  • Screw Torque
    20.5 N-m
  • Max Hub Outside Diameter
    114.3 ( Steel) mm, 120.7 ( Iron) mm
  • Barrel Diameter
    71.4 mm
  • Barrel Length
    34.8 mm
  • Bolt Circle Diameter
    84.1 mm
  • Installation Torque
    180 in-lb
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    M8x1.25
  • Screw Length
    50 mm
  • Manufacturer Catalog Number
    117547
  • UPC_NO
    782475177332
  • Weight
    2.93 lbs
  • Bushing Type
    QD
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text