Motion
SD-38MM- METRIC HDW

DODGE
SD-38MM- METRIC HDW

Quick Disconnect Bushing - SD Bushing, 38 mm Bore, 3.1875 in Flg OD, 1.8125 in LTB, Steel Material
Mi Item #03708975
MFR #SD-38MM- METRIC HDW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SD-38MM- METRIC HDW

Quick Disconnect Bushing - SD Bushing, 38 mm Bore, 3.1875 in Flg OD, 1.8125 in LTB, Steel Material
Mi Item #03708975
MFR #SD-38MM- METRIC HDW

Mfr description
SD-38MM, 10X3.3MM KW METRIC HDW 117537
  • Flanged
  • 4° taper
  • Easy on, easy off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter
    2.1800 in
  • Barrel Length
    1.2500 in
  • Bolt Circle Diameter
    2.6900 in
  • Bore Diameter  
    38 mm
  • Bushing Size
    SD
  • Flange Outside Diameter  
    3.1875 in
  • Flange Thickness  
    0.4300 in
  • Keyway Size
    10 mm x 3.3 mm
  • Length Through Bore  
    1.8125 in
  • Screw Length
    1-7/8 in
  • Screw Thread Size
    1/4-20
  • Weight
    1.38 lbs

Details

  • Bore Type
    Finished Bore
  • Includes
    Std Bolts
  • Manufacturer Catalog Number
    117537
  • Manufacturer Upc Number
    782475177448
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Screw Torque
    108 in
  • Torque Capacity
    5000 in
  • UPC_NO
    782475177448
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)