Motion
SDS-20MM 6X2.8MM KW M HDW

DODGE
SDS-20MM 6X2.8MM KW M HDW

Quick Disconnect Bushing - SDS Bushing, 20 mm Bore, 3.1875 in Flg OD, 1.3100 in LTB, Sintered Steel Material
Mi Item #03708976
MFR #SDS-20MM 6X2.8MM KW M HDW
Price$61.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SDS-20MM 6X2.8MM KW M HDW

Quick Disconnect Bushing - SDS Bushing, 20 mm Bore, 3.1875 in Flg OD, 1.3100 in LTB, Sintered Steel Material
Mi Item #03708976
MFR #SDS-20MM 6X2.8MM KW M HDW

Mfr description
SDS-20MM, 6X2.8MM KW METRIC HDW 117385
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.57/each

Specifications

Dimensions

  • Barrel Diameter
    55.4 mm
  • Barrel Length
    22.4 mm
  • Bolt Circle Diameter
    68.3 mm
  • Bore Diameter  
    20 mm
  • Bushing Size
    SDS
  • Flange Outside Diameter  
    3.1875 in
  • Flange Thickness  
    0.4300 in
  • Keyway Size
    6 x 2.8 mm
  • Length Through Bore  
    1.3100 in
  • Max Hub Outside Diameter
    120.7 ( Iron) mm, 88.9 ( Steel) mm
  • Screw Length
    35 mm
  • Screw Thread Size
    M6x1
  • Weight
    1.55 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Bushing Type
    QD
  • Installation Torque
    108 in-lb
  • Manufacturer Catalog Number
    117385
  • Material
    Sintered Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Screw Torque
    11.5 N-m
  • Torque Capacity
    565 N-m
  • UPC_NO
    782475177462
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)