Motion
SDS-35MM 10X3.3MM KW

DODGE
SDS-35MM 10X3.3MM KW

Quick Disconnect Bushing - SDS Bushing, 35 mm Bore, 3.1875 in Flg OD, 1.3100 in LTB, Sintered Steel Material
MI ITEM #03708982
MFR #SDS-35MM 10X3.3MM KW
Your Price$56.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SDS-35MM 10X3.3MM KW

Quick Disconnect Bushing - SDS Bushing, 35 mm Bore, 3.1875 in Flg OD, 1.3100 in LTB, Sintered Steel Material
MI ITEM #03708982
MFR #SDS-35MM 10X3.3MM KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.80/each(List $65.32)

Overview

Mfr description
SDS-35MM, 10X3.3MM KW METRIC HDW 117391

Specifications

  • Bushing Size
    SDS
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    10 x 3.3 mm
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Sintered Steel
  • Torque Capacity
    565 N-m
  • Screw Torque
    11.5 N-m
  • Max Hub Outside Diameter
    120.7 ( Iron) mm, 88.9 ( Steel) mm
  • Barrel Diameter
    55.4 mm
  • Barrel Length
    22.4 mm
  • Bolt Circle Diameter
    68.3 mm
  • Installation Torque
    108 in-lb
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    M6x1
  • Screw Length
    35 mm
  • Manufacturer Catalog Number
    117391
  • UPC_NO
    782475177523
  • Weight
    1.23 lbs
  • Bushing Type
    QD
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text