Motion
SH-20MM, 6X2.8MM MM HDW

DODGE
SH-20MM, 6X2.8MM MM HDW

Quick Disconnect Bushing - SH Bushing, 20 mm Bore, 2.6250 in Flg OD, 1.2500 in LTB
Mi Item #03708985
MFR #SH-20MM, 6X2.8MM MM HDW
Price$56.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SH-20MM, 6X2.8MM MM HDW

Quick Disconnect Bushing - SH Bushing, 20 mm Bore, 2.6250 in Flg OD, 1.2500 in LTB
Mi Item #03708985
MFR #SH-20MM, 6X2.8MM MM HDW

Mfr description
SH-20MM, 6X2.8MM KW METRIC HDW 117378
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.01/each

Specifications

Dimensions

  • Barrel Diameter
    47.8 mm
  • Barrel Length
    22.4 mm
  • Bolt Circle Diameter
    57.2 mm
  • Bore Diameter  
    20 mm
  • Bushing Size
    SH
  • Flange Outside Diameter  
    2.6250 in
  • Flange Thickness  
    0.3750 in
  • Keyway Size
    6 x 2.8 mm
  • Length Through Bore  
    1.2500 in
  • Max Hub Outside Diameter
    120.7 ( Iron) mm, 76.2 ( Steel) mm
  • Screw Length
    35 mm
  • Screw Thread Size
    M6x1
  • Weight
    1.07 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    117378
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Screw Torque
    11.5 N-m
  • Torque Capacity
    395 N-m
  • UPC_NO
    782475177554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)