Motion
SH-24MM, 8X3.3MM KW METRIC HDW

DODGE
SH-24MM, 8X3.3MM KW METRIC HDW

Quick Disconnect Bushing - SH Bushing, 24 mm Bore, 2.6300 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #03708986
MFR #SH-24MM, 8X3.3MM KW METRIC HDW
Your Price$48.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SH-24MM, 8X3.3MM KW METRIC HDW

Quick Disconnect Bushing - SH Bushing, 24 mm Bore, 2.6300 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #03708986
MFR #SH-24MM, 8X3.3MM KW METRIC HDW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.70/each(List $56.01)

Overview

Mfr description
SH-24MM, 8X3.3MM KW METRIC HDW 117379
  • Flanged
  • 4° taper
  • Easy on, easy off
  • Manufactured precisely to industry standards
  • Conventional or reverse mounting

Specifications

  • Bushing Size
    SH
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    8 mm x 3.3 mm
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    3500 in
  • Screw Torque
    108 in
  • Barrel Diameter
    1.8750 in
  • Barrel Length
    0.8100 in
  • Bolt Circle Diameter
    2.2500 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    1/4-20
  • Screw Length
    1-3/8 in
  • Manufacturer Catalog Number
    117379
  • Includes
    Std Bolts
  • Manufacturer Upc Number
    782475177561
  • UPC_NO
    782475177561
  • Weight
    1.00 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text