Motion
JA-20MM 6X2.8MM KW

DODGE
JA-20MM 6X2.8MM KW

Quick Disconnect Bushing - JA Bushing, 20 mm Bore, 2.0000 in Flg OD, 1.0000 in LTB, Ductile Iron Material
Mi Item #03708991
MFR #JA-20MM 6X2.8MM KW
Price$29.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
JA-20MM 6X2.8MM KW

Quick Disconnect Bushing - JA Bushing, 20 mm Bore, 2.0000 in Flg OD, 1.0000 in LTB, Ductile Iron Material
Mi Item #03708991
MFR #JA-20MM 6X2.8MM KW

Mfr description
JA-20MM, 6X2.8MM KW METRIC HDW 117372
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.75/each

Specifications

Dimensions

  • Barrel Diameter
    35.1 mm
  • Barrel Length
    17.5 mm
  • Bolt Circle Diameter
    42.3 mm
  • Bore Diameter  
    20 mm
  • Bushing Size
    JA
  • Flange Outside Diameter  
    2.0000 in
  • Flange Thickness  
    0.3125 in
  • Keyway Size
    6 x 2.8 mm
  • Length Through Bore  
    1.0000 in
  • Max Hub Outside Diameter
    57.2 ( Steel) mm, 99.8 ( Iron) mm
  • Screw Length
    25 mm
  • Screw Thread Size
    M5x0.8
  • Weight
    0.39 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Bushing Type
    QD
  • Installation Torque
    60 in-lb
  • Manufacturer Catalog Number
    117372
  • Material
    Ductile Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Screw Torque
    5.6 N-m
  • Torque Capacity
    113 N-m
  • UPC_NO
    782475177615
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)