Motion
FB4016 X 15/16  CHAIN CPLG FLG

DODGE
FB4016 X 15/16 CHAIN CPLG FLG

Chain Coupling Sprocket - 40 Chain, 16 Teeth, 0.9375 in Bore, Finished w/ Keyway
MI ITEM #03708999
MFR #FB4016 X 15/16 CHAIN CPLG FLG
Your Price$54.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FB4016 X 15/16 CHAIN CPLG FLG

Chain Coupling Sprocket - 40 Chain, 16 Teeth, 0.9375 in Bore, Finished w/ Keyway
MI ITEM #03708999
MFR #FB4016 X 15/16 CHAIN CPLG FLG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$54.44/each(List $65.32)

Overview

Mfr description
FB4016 X 15/16 CHAIN CPLG FLG 099139

Specifications

  • Chain Number
    40
  • Number Of Teeth
    16
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    0.9375 in
  • Outside Diameter
    1.9700 in
  • Material
    Steel
  • Manufacturer Catalog Number
    099139
  • UPC_NO
    782475215270
  • Angular Misalignment
    2 °
  • Bore Fit
    Clearance
  • Bore Length
    1.13 in
  • Coupling Component
    Flange
  • Coupling Size
    4016
  • Coupling Style
    Chain
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Maximum Speed
    With Cover 5002 rpm, Without Cover 877 rpm
  • Parallel Misalignment
    0.015 in
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 225 degree Fahrenheit, Minimum -30
  • Bore Tolerance Standard
    AGMA 9002
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought