Motion
TB-SCEZ-106-PCR

DODGE
TB-SCEZ-106-PCR

Ez Kleen Pillow Block Ball Bearing Unit - 1.3750 in Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Polymer Housing Material, Standard Duty
Mi Item #03709001
MFR #TB-SCEZ-106-PCR
Price$428.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-SCEZ-106-PCR

Ez Kleen Pillow Block Ball Bearing Unit - 1.3750 in Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Polymer Housing Material, Standard Duty
Mi Item #03709001
MFR #TB-SCEZ-106-PCR

Mfr description
TB-SCEZ-106-PCR (20 PC MIN) 056577
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$428.89/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Bolt Center Diameter
    0.5000 in
  • Bolt Center To Center Length
    3.2500 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1.3750 in
  • Bore Inside Diameter
    1.3750 in
  • Bore Length
    1.71 in
  • Inside Diameter
    1.3750 in
  • Length Through Bore
    1.7100 in
  • Shaft Diameter
    1.3750 in
  • Weight
    1.6 lbs

Details

  • Additional Details
    Triple Lip Seal | MobilGrease FM222
  • Bearing Insert Material
    Plated Steel
  • Bearing Number
    056577
  • Bearing Series
    207 Series
  • Bearing Type
    Ball
  • Bore Type
    Round
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    5759 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Construction
    Solid
  • Housing Material
    Polymer
  • Housing Type
    Tapped-Base Pillow Block
  • Insert Bearing Material
    Plated Steel
  • Insert Bearing Type
    Ball
  • Insert Material
    Plated Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    056577
  • Manufacturer Upc Number
    782475216932
  • Max Rpm
    3500 rpm
  • Maximum Speed
    3500 rpm
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    3461 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475216932
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)