Motion
P2B-SC-215-HT

DODGE
P2B-SC-215-HT

Pillow Block Ball Bearing Unit - 2.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03709009
MFR #P2B-SC-215-HT
Price$1,674.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SC-215-HT

Pillow Block Ball Bearing Unit - 2.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03709009
MFR #P2B-SC-215-HT

Mfr description
P2B-SC-215-HT 056588
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,674.00/each

Specifications

Dimensions

  • Base Height
    3.5000 in
  • Base To Bore Centerline
    3.5000 in
  • Bore Diameter
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Inside Diameter
    2.9375 in
  • Outer Diameter Type
    Spherical
  • Shaft Diameter
    2.9375 in
  • Weight
    17.57 lbs

Details

  • Additional Details
    Krytox GPL 206 Lubrication
  • Application
    High Temperature
  • Bearing Series
    215 Series
  • Bearing Type
    Ball
  • Closure Type
    Labyrinth Seal
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    14872 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Dupont Krytox GPL 207
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Includes
    Grease Fitting, Set Screws
  • Insert Bearing Type
    Set Screw Locking
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    056588
  • Material
    Cast Iron
  • Max Rpm
    1750 rpm
  • Maximum Speed
    1750 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    215
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    11108 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475220571
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)