Motion
P4B532-ISAF-508RE

DODGE
P4B532-ISAF-508RE

Pillow Block Roller Bearing Unit - 5.5000 in Bore, Four-Bolt Pillow Block Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #03709013
MFR #P4B532-ISAF-508RE
Price$7,602.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B532-ISAF-508RE

Pillow Block Roller Bearing Unit - 5.5000 in Bore, Four-Bolt Pillow Block Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #03709013
MFR #P4B532-ISAF-508RE

Mfr description
P4B532-ISAF-508RE 037904
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,602.51/each

Specifications

Dimensions

  • Base Height
    6.6900 in
  • Base To Bore Centerline
    6.6900 in
  • Bolt Center Diameter
    17.3800 to 19.2500 in
  • Bolt Center To Center Length
    17.3800 to 19.2500 in
  • Bolt Hole Diameter
    1.0000 in
  • Bolt Size
    1.0000 in
  • Bore Diameter  
    5.5000 in
  • Bore Inside Diameter
    5.5000 in
  • Bore Length
    6.1700 in
  • Inner Race Width
    6.1700 in
  • Inside Diameter
    5.5000 in
  • Length Through Bore
    6.1700 in
  • Max Bolt Hole Spacing
    19.2500 in
  • Min Bolt Hole Spacing
    17.3800 in
  • Outer Diameter Type
    Spherical
  • Shaft Diameter
    5.5000 in
  • Take Up Frame Size
    HD-500
  • Weight
    270 lbs

Details

  • Additional Details
    Sensor Ready | Expansion (Float)
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Closure Type
    Triple-Lip Contact
  • Compatible Frame Series
    SAF
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    17.3800 to 19.2500 in
  • Dynamic Load Capacity
    166000 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483208080
  • Housing Configuration
    Four-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing ID
    532
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Pillow Block
  • Includes
    Grease Fitting
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    037904
  • Material
    037904
  • Max Rpm
    1100 rpm
  • Maximum Speed
    1100 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Seal
    Triple-Lip Contact
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    ISAF
  • Shaft Attachment
    Push-Pull Adapter
  • Standards Met
    SAF
  • Static Load Capacity
    236000 lbf
  • Type
    Four-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475222827
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)