Motion
F2B-SCEZ-106-SHCR

DODGE
F2B-SCEZ-106-SHCR

Flange-Mount Ball Bearing Unit - 1-3/8 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Triple-Lip Contact Seal Seal
Mi Item #03709020
MFR #F2B-SCEZ-106-SHCR
Price$400.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F2B-SCEZ-106-SHCR

Flange-Mount Ball Bearing Unit - 1-3/8 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Triple-Lip Contact Seal Seal
Mi Item #03709020
MFR #F2B-SCEZ-106-SHCR

Mfr description
F2B-SCEZ-106-SHCR 056734
  • Housing: Smooth, solid housing minimizes contamination harbor points to reduce risk of food recall incident. Non painted housing avoids paint chips in food. Polymer housing features an anti-microbial agent which resists bacterial and fungus growth.
  • Max Life cage: Patented 2-piece cage design creates compartments to hold grease close to the ball track, extending bearing life.
  • Insert and hardware material: Designed to resist corrosion and minimize risk of food contamination or a recall incident.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$400.53/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1-3/8 in
  • Bore Length
    1.62 in
  • Max Bolt Hole Spacing
    5.1200 in
  • Min Bolt Hole Spacing
    5.1200 in
  • Weight
    2.47 lbs

Details

  • Bearing Series
    207 Series
  • Bearing Type
    Set Screw Ball Bearing
  • Bore Shape
    Round
  • Bore Type
    Straight
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    5759 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    2-Bolt Flange (Light Duty)
  • Insert Material
    Plated Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    056734
  • Manufacturer Upc Number
    782475229673
  • Maximum Speed
    3500 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Triple-Lip Contact Seal
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    3461 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
  • UPC_NO
    782475229673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)