Motion
HNG-SC-104S

DODGE
HNG-SC-104S

HNG-SC-104S
MI ITEM #03709033
MFR #HNG-SC-104S
List Price$220.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HNG-SC-104S

HNG-SC-104S
MI ITEM #03709033
MFR #HNG-SC-104S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$220.23/each for your price

Overview

Mfr description
HNG-SC-104S 123176

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron
  • Performance
    Normal Duty
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    4368 lbf
  • Radial Static Load Capacity
    2538 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single-Lip Contact
  • Max Rpm
    4500 rpm
  • Type Of Bearing
    Ball Bearing
  • Bore Length
    1.5200 in
  • Dynamic Load Capacity
    4368 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Type
    Screw Conveyor Hanger
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Maximum Speed
    4500 rpm
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    2538 lbf
  • Bearing Series
    206 Series
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Manufacturer Catalog Number
    123176
  • UPC_NO
    782475247288
  • CAD Drawing
  • Shaft Diameter
    1.2500 in
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text