Motion
P90-14M-40-3020  HT250  SPKT

DODGE
P90-14M-40-3020 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT, 14 mm Pitch, 40 mm Belt Width, 90 Teeth, Taper Lock Bushed, 3020
MI ITEM #03709052
MFR #P90-14M-40-3020 HT250 SPKT
Price$849.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P90-14M-40-3020 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT, 14 mm Pitch, 40 mm Belt Width, 90 Teeth, Taper Lock Bushed, 3020
MI ITEM #03709052
MFR #P90-14M-40-3020 HT250 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$849.91/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    40 mm
  • Bore Diameter  
    7/8 to 3-1/4 in
  • Face Width
    2.13 in
  • Outside Diameter
    15.68 in
  • Pitch Diameter
    15.79 in
  • Weight
    39.00 lbs

Details

  • Belt Type
    HT
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    90
  • Pulley Construction
    Spoked
  • UPC_NO
    782475291977

Overview

Mfr description
P90-14M-40-3020 HT SPKT 114851

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought