Motion
JA X 22MM-KW

DODGE
JA X 22MM-KW

Quick Disconnect Bushing - JA Bushing, 22 mm Bore, 2.0000 in Flg OD, 1.0000 in LTB, Cast Iron Material
Mi Item #03709057
MFR #JA X 22MM-KW
Price$23.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
JA X 22MM-KW

Quick Disconnect Bushing - JA Bushing, 22 mm Bore, 2.0000 in Flg OD, 1.0000 in LTB, Cast Iron Material
Mi Item #03709057
MFR #JA X 22MM-KW

Mfr description
JA X 22MM, 6 X 2.8MM KW 117043
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.60/each

Specifications

Dimensions

  • Barrel Diameter
    1.38 in
  • Barrel Length
    0.69 in
  • Bolt Circle Diameter
    1.65 in
  • Bore Diameter  
    22 mm
  • Bushing Size
    JA
  • Flange Outside Diameter  
    2.0000 in
  • Flange Thickness  
    0.3125 in
  • Keyway Size
    6 x 2.8 mm
  • Length Through Bore  
    1.0000 in
  • Max Hub Outside Diameter
    2-1/4 (Steel) in, 3.93 (CI 30 Iron) in
  • Screw Length
    1 in
  • Screw Thread Size
    #10-24
  • Weight
    0.47 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Bushing Type
    QD
  • Installation Torque
    60 in-lb
  • Manufacturer Catalog Number
    117043
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Screw Torque
    60 in
  • Torque Capacity
    1000 in
  • UPC_NO
    782475305551
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)