Motion
FC-IP-207R MOD

DODGE
FC-IP-207R MOD

Four-Bolt Piloted Roller Bearing Unit - 2-7/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #03709062
MFR #FC-IP-207R MOD
Price$2,598.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-IP-207R MOD

Four-Bolt Piloted Roller Bearing Unit - 2-7/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #03709062
MFR #FC-IP-207R MOD

Mfr description
FC-IP-207R MOD 056933
  • Push-pull adapter mount
  • Grease limiting speeds 30% higher than setscrew mounts
  • Same rolling element as the S-2000 bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,598.15/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    6.5000 in
  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    2-7/16 in
  • Bore Length
    3.42 in
  • Housing Dimensions
    S-2000
  • Pilot Diameter
    5.5000 in

Details

  • Bearing Type
    IP Round Flange Bearing
  • Country of Origin
    US
  • Description
    056933 FC-IP-207R MOD
  • Dynamic Load Capacity
    39000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Mobilith SHC 460
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange (General Type)
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Material
    056933
  • Maximum Speed
    2400 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Triple-Lip Contact Seal
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    47500 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475316557

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)