Motion
TPHU-S2-415RE

DODGE
TPHU-S2-415RE

Take-up Roller Bearing Unit - Top Angle, Spherical Roller, 4-15/16 in Bore, Cast Iron, Set Screw, Expansion Bearing (Floating)
Mi Item #03709064
MFR #TPHU-S2-415RE
Price$9,460.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TPHU-S2-415RE

Take-up Roller Bearing Unit - Top Angle, Spherical Roller, 4-15/16 in Bore, Cast Iron, Set Screw, Expansion Bearing (Floating)
Mi Item #03709064
MFR #TPHU-S2-415RE

Mfr description
TPHU-S2-415RE 070845
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,460.49/each

Specifications

Dimensions

  • Bore Diameter
    4-15/16 in
  • Bore Length
    6.91 in
  • Housing Dimensions
    S-2000
  • Inner Ring Width
    6.9100 in, 175.51 mm
  • Length Through Bore
    6.9100 in, 175.51 mm
  • Shaft Diameter
    4.9375 in, 125.40 mm
  • Size Code
    S2
  • Weight
    125 lbs, 56.699 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    S-2000
  • Country of Origin
    US
  • Dynamic Load Capacity
    649440.356 N, 146000 lbf
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top-Angle Take-up
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    070845
  • Material
    070845
  • Max Rpm
    870 rpm
  • Maximum Speed
    870 rpm
  • Mounting Type
    Top Angle
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    649440.356 N, 146000 lbf
  • Radial Static Load Capacity
    871851.437 N, 196000 lbf
  • Relubricatable
    True
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Series
    S-2000
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    871851.437 N, 196000 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Top Angle
  • UPC_NO
    782475317080
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)