Motion
P168-14M-40-F

DODGE
P168-14M-40-F

High Torque Drive (htd) Belt Sprocket - HTD, 14 mm Pitch, 40 mm Belt Width, 168 Teeth, QD Bushed, F
Mi Item #03709066
MFR #P168-14M-40-F
Price$1,818.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P168-14M-40-F

High Torque Drive (htd) Belt Sprocket - HTD, 14 mm Pitch, 40 mm Belt Width, 168 Teeth, QD Bushed, F
Mi Item #03709066
MFR #P168-14M-40-F

Mfr description
P168-14M-40-F HTD SPKT 110759
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,818.00/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    40 mm
  • Bore Diameter  
    1 to 4 in
  • Face Width
    2.13 in
  • For Belt Width
    40 mm
  • Outside Diameter
    29.2650 in
  • Pitch
    14 mm
  • Pitch Diameter
    29.475 in
  • Weight
    90.70 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Number Of Flanges
    0
  • Number Of Hubs
    0
  • Number Of Teeth  
    168
  • Pulley Construction
    Spoked
  • UPC_NO
    782475317776
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)