Motion
P192-14M-40-F HTD SPKT

DODGE
P192-14M-40-F HTD SPKT

High Torque Drive (HTD) Belt Sprocket - HTD, 14 mm Pitch, 40 mm Belt Width, 192 Teeth, QD Bushed, F
MI ITEM #03709067
MFR #P192-14M-40-F HTD SPKT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P192-14M-40-F HTD SPKT

High Torque Drive (HTD) Belt Sprocket - HTD, 14 mm Pitch, 40 mm Belt Width, 192 Teeth, QD Bushed, F
MI ITEM #03709067
MFR #P192-14M-40-F HTD SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P192-14M-40-F HTD SPKT 110774

Specifications

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Belt Pitch
    14 mm
  • Belt Width
    40 mm
  • Number Of Teeth
  • Bushing Series
    F
  • Bore Diameter
  • Number Of Flanges
    0
  • Face Width
    2.13 in
  • Number Of Hubs
    0
  • Outside Diameter
    33.576 in
  • Pitch Diameter
    33.686 in
  • Pulley Construction
    Spoked
  • Weight
    108.20 lbs
  • UPC_NO
    782475317783

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought