Motion
21 KSD-QD M W/ 3-3/8 FINISH BORE

DODGE
21 KSD-QD M W/ 3-3/8 FINISH BORE

Fluid Coupling - Size: 21, 24.4100 in O.D., Fill Type: Non-Delay, Sheave Mounting, KSD Series
Mi Item #03709098
MFR #21 KSD-QD M W/ 3-3/8 FINISH BORE
Price$56,464.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
21 KSD-QD M W/ 3-3/8 FINISH BORE

Fluid Coupling - Size: 21, 24.4100 in O.D., Fill Type: Non-Delay, Sheave Mounting, KSD Series
Mi Item #03709098
MFR #21 KSD-QD M W/ 3-3/8 FINISH BORE

Mfr description
21 KSD-QD M W/ 3-3/8 FINISH BORE 118652
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56,464.96/each

Specifications

Dimensions

  • Bore Diameter
    3.3750 in
  • Coupling Outside Diameter
    24.4100 in
  • Fluid Coupling Size Code
    21

Details

  • Fill Type
    Non-Delay
  • Mounting Type
    Sheave
  • Series
    KSD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)