Motion
7 KCM - LESS 1.0 SB GEAR COUPLING

DODGE
7 KCM - LESS 1.0 SB GEAR COUPLING

Fluid Coupling - Size: 7, 8.9800 in O.D., Fill Type: Non-Delay, Gear Coupling Mounting, KCM Series
MI ITEM #03709109
MFR #7 KCM - LESS 1.0 SB GEAR COUPLING
Price$7,122.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
7 KCM - LESS 1.0 SB GEAR COUPLING

Fluid Coupling - Size: 7, 8.9800 in O.D., Fill Type: Non-Delay, Gear Coupling Mounting, KCM Series
MI ITEM #03709109
MFR #7 KCM - LESS 1.0 SB GEAR COUPLING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,122.09/each

Specifications

Dimensions

  • Coupling Outside Diameter
    8.9800 in
  • Fluid Coupling Size Code
    7

Details

  • Country of Origin
    US
  • Fill Type
    Non-Delay
  • Mounting Type
    Gear Coupling
  • Series
    KCM
  • UPC_NO
    782475318889

Overview

Mfr description
7 KCM - LESS 1.0S GEAR COUPLING 118625

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought