Motion
8 KCM - LESS 1.0 SB GEAR COUPLING

DODGE
8 KCM - LESS 1.0 SB GEAR COUPLING

Fluid Coupling - Size: 8, 10.0800 in O.D., Fill Type: Non-Delay, Gear Coupling Mounting, KCM Series
Mi Item #03709110
MFR #8 KCM - LESS 1.0 SB GEAR COUPLING
Price$6,219.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8 KCM - LESS 1.0 SB GEAR COUPLING

Fluid Coupling - Size: 8, 10.0800 in O.D., Fill Type: Non-Delay, Gear Coupling Mounting, KCM Series
Mi Item #03709110
MFR #8 KCM - LESS 1.0 SB GEAR COUPLING

Mfr description
8 KCM - LESS 1.0S GEAR COUPLING 118626
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,219.39/each

Specifications

Dimensions

  • Coupling Outside Diameter
    10.0800 in
  • Fluid Coupling Size Code
    8

Details

  • Country of Origin
    US
  • Fill Type
    Non-Delay
  • Mounting Type
    Gear Coupling
  • Series
    KCM
  • UPC_NO
    782475318896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)