Motion
13 KCM LESS - 1.5 SB GEAR COUPLING

DODGE
13 KCM LESS - 1.5 SB GEAR COUPLING

Fluid Coupling - Size: 13, 15.6700 in O.D., Fill Type: Non-Delay, Gear Coupling Mounting, KCM Series
MI ITEM #03709114
MFR #13 KCM LESS - 1.5 SB GEAR COUPLING
Price$11,975.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
13 KCM LESS - 1.5 SB GEAR COUPLING

Fluid Coupling - Size: 13, 15.6700 in O.D., Fill Type: Non-Delay, Gear Coupling Mounting, KCM Series
MI ITEM #03709114
MFR #13 KCM LESS - 1.5 SB GEAR COUPLING

Mfr description
13 KCM LESS - 1.5S GEAR COUPLING 118630
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,975.35/each

Specifications

Dimensions

  • Coupling Outside Diameter
    15.6700 in
  • Fluid Coupling Size Code
    13

Details

  • Country of Origin
    US
  • Fill Type
    Non-Delay
  • Mounting Type
    Gear Coupling
  • Series
    KCM
  • UPC_NO
    782475318933

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)