Motion
24 KCM - LESS 2.5 SB GEAR COUPLING

DODGE
24 KCM - LESS 2.5 SB GEAR COUPLING

Fluid Coupling - Size: 24, 28.1100 in O.D., Fill Type: Non-Delay, Gear Coupling Mounting, KCM Series
MI ITEM #03709119
MFR #24 KCM - LESS 2.5 SB GEAR COUPLING
List Price$49,442.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
24 KCM - LESS 2.5 SB GEAR COUPLING

Fluid Coupling - Size: 24, 28.1100 in O.D., Fill Type: Non-Delay, Gear Coupling Mounting, KCM Series
MI ITEM #03709119
MFR #24 KCM - LESS 2.5 SB GEAR COUPLING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49,442.38/each for your price

Overview

Mfr description
24 KCM - LESS 2.5S GEAR COUPLING 118635

Specifications

  • Fluid Coupling Size Code
    24
  • Fill Type
    Non-Delay
  • Country of Origin
    US
  • Coupling Outside Diameter
    28.1100 in
  • Series
    KCM
  • Mounting Type
    Gear Coupling
  • UPC_NO
    782475318988

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought