Motion
27 KCM - LESS 3.5 EB GEAR COUPLING

DODGE
27 KCM - LESS 3.5 EB GEAR COUPLING

Fluid Coupling - Size: 27, 30.7100 in O.D., Fill Type: Non-Delay, Gear Coupling Mounting, KCM Series
Mi Item #03709120
MFR #27 KCM - LESS 3.5 EB GEAR COUPLING
Price$107,144.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
27 KCM - LESS 3.5 EB GEAR COUPLING

Fluid Coupling - Size: 27, 30.7100 in O.D., Fill Type: Non-Delay, Gear Coupling Mounting, KCM Series
Mi Item #03709120
MFR #27 KCM - LESS 3.5 EB GEAR COUPLING

Mfr description
27 KCM - LESS 3.5E GEAR COUPLING 118636
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107,144.11/each

Specifications

Dimensions

  • Coupling Outside Diameter
    30.7100 in
  • Fluid Coupling Size Code
    27

Details

  • Country of Origin
    US
  • Fill Type
    Non-Delay
  • Mounting Type
    Gear Coupling
  • Series
    KCM
  • UPC_NO
    782475318995
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)