Motion
29 KCM - LESS 3.5 EB GEAR COUPLING

DODGE
29 KCM - LESS 3.5 EB GEAR COUPLING

Fluid Coupling - Size: 29, 33.8600 in O.D., Fill Type: Non-Delay, Gear Coupling Mounting, KCM Series
MI ITEM #03709121
MFR #29 KCM - LESS 3.5 EB GEAR COUPLING
Price$113,470.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
29 KCM - LESS 3.5 EB GEAR COUPLING

Fluid Coupling - Size: 29, 33.8600 in O.D., Fill Type: Non-Delay, Gear Coupling Mounting, KCM Series
MI ITEM #03709121
MFR #29 KCM - LESS 3.5 EB GEAR COUPLING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$113,470.12/each

Specifications

Dimensions

  • Coupling Outside Diameter
    33.8600 in
  • Fluid Coupling Size Code
    29

Details

  • Country of Origin
    US
  • Fill Type
    Non-Delay
  • Mounting Type
    Gear Coupling
  • Series
    KCM
  • UPC_NO
    782475319008

Overview

Mfr description
29 KCM - LESS 3.5E GEAR COUPLING 118637

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought