Overview
Mfr description
13 CKCM-LESS 1.5S GEAR COUPLING 118640
Specifications
- Fluid Coupling Size Code13
- Fill TypeDelay
- Country of OriginUS
- Coupling Outside Diameter15.6700 in
- SeriesCKCM
- Mounting TypeGear Coupling
- UPC_NO782475319039
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data