Motion
21 CKCM-LESS 2.5 SB GEAR COUPLING

DODGE
21 CKCM-LESS 2.5 SB GEAR COUPLING

Fluid Coupling - Size: 21, 24.4100 in O.D., Fill Type: Delay, Gear Coupling Mounting, CKCM Series
MI ITEM #03709127
MFR #21 CKCM-LESS 2.5 SB GEAR COUPLING
Price$47,608.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
21 CKCM-LESS 2.5 SB GEAR COUPLING

Fluid Coupling - Size: 21, 24.4100 in O.D., Fill Type: Delay, Gear Coupling Mounting, CKCM Series
MI ITEM #03709127
MFR #21 CKCM-LESS 2.5 SB GEAR COUPLING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47,608.55/each

Specifications

Dimensions

  • Coupling Outside Diameter
    24.4100 in
  • Fluid Coupling Size Code
    21

Details

  • Country of Origin
    US
  • Fill Type
    Delay
  • Mounting Type
    Gear Coupling
  • Series
    CKCM
  • UPC_NO
    782475319077

Overview

Mfr description
21 CKCM-LESS 2.5S GEAR COUPLING 118644

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought