Motion
24 CKCM - LESS 2.5 SB GEAR COUPLING

DODGE
24 CKCM - LESS 2.5 SB GEAR COUPLING

Fluid Coupling - Size: 24, 28.1100 in O.D., Fill Type: Delay, Gear Coupling Mounting, CKCM Series
Mi Item #03709128
MFR #24 CKCM - LESS 2.5 SB GEAR COUPLING
Price$53,906.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
24 CKCM - LESS 2.5 SB GEAR COUPLING

Fluid Coupling - Size: 24, 28.1100 in O.D., Fill Type: Delay, Gear Coupling Mounting, CKCM Series
Mi Item #03709128
MFR #24 CKCM - LESS 2.5 SB GEAR COUPLING

Mfr description
24 CKCM-LESS 2.5S GEAR COUPLING 118645
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53,906.13/each

Specifications

Dimensions

  • Coupling Outside Diameter
    28.1100 in
  • Fluid Coupling Size Code
    24

Details

  • Country of Origin
    US
  • Fill Type
    Delay
  • Mounting Type
    Gear Coupling
  • Series
    CKCM
  • UPC_NO
    782475319084
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)