Motion
F4R-S2-300LE

DODGE
F4R-S2-300LE

Four-Bolt Round Roller Bearing Unit - 3 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #03709132
MFR #F4R-S2-300LE
Price$1,764.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4R-S2-300LE

Four-Bolt Round Roller Bearing Unit - 3 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #03709132
MFR #F4R-S2-300LE

Mfr description
F4R-S2-300LE 070537
  • Available with TRIDENT and labyrinth seal options for long-lasting performance and application versatility
  • Expansion capability up to 3/8” and convertible in the field both ways between non-expansion and expansion
  • Manufactured using high-quality, consistent, and repeatable processes at our ISO 9001 certified facility in Marion, NC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,764.35/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    7.8800 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    3 in
  • Bore Length
    3.5 in
  • Housing Dimensions
    S-2000
  • Insert Outer Diameter
    130 mm
  • Max Bolt Hole Spacing
    5.5600 in
  • Min Bolt Hole Spacing
    5.5600 in
  • Weight
    24.58 lbs

Details

  • Bearing Type
    S-2000 Piloted Flange
  • Bore Shape
    Taper
  • Country of Origin
    US
  • Description
    070537 F4R-S2-300LE
  • Dynamic Load Capacity
    41500 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Material
    070537
  • Maximum Speed
    2040 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Labyrinth
  • Sensor Ready
    Yes
  • Series
    22215
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    53000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475319138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)