Motion
901199

DODGE
901199

Shaft Mount Speed Reducer - Reducer Size: 105, 5:1 Ratio, Output Bore Type: Hollow
Mi Item #03709136
MFR #901199
Price$3,743.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
901199

Shaft Mount Speed Reducer - Reducer Size: 105, 5:1 Ratio, Output Bore Type: Hollow
Mi Item #03709136
MFR #901199

Mfr description
TXT105 ABHS REDR W/ TA ASSY 901199
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,743.04/each

Specifications

Dimensions

  • Case Size
    1
  • Manufacturer Reducer Size
    105
  • Nominal Ratio
    5:1
  • Weight
    46 lbs, 20.87 kg

Details

  • Additional Details
    Includes Torque Arm Assembly
  • Case Included
    Yes
  • Includes
    Torque Arm Assembly
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    901199
  • Output Bore Type
    Hollow
  • Product Compatibility
    TXT105
  • Reduction
    Single
  • Series
    TXT1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)