Motion
902199

DODGE
902199

Shaft Mount Speed Reducer - Reducer Size: 205, 5:1 Ratio, Output Bore Type: Hollow
Mi Item #03709139
MFR #902199
Price$4,935.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
902199

Shaft Mount Speed Reducer - Reducer Size: 205, 5:1 Ratio, Output Bore Type: Hollow
Mi Item #03709139
MFR #902199

Mfr description
TXT205 ABHS REDR W/ TA ASSY 902199
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,935.87/each

Specifications

Dimensions

  • Case Size
    2
  • Manufacturer Reducer Size
    205
  • Nominal Ratio
    5:1
  • Weight
    62 lbs, 28.123 kg

Details

  • Additional Details
    Includes Torque Arm Assembly
  • Case Included
    Yes
  • Includes
    Torque Arm Assembly
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    902199
  • Output Bore Type
    Hollow
  • Product Compatibility
    TXT2 Series
  • Reduction
    Single
  • Series
    TXT2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)