Motion
P2B-SCB-111-HT

DODGE
P2B-SCB-111-HT

High Temp Pillow Block Ball Bearing Unit - 1.6875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #03709145
MFR #P2B-SCB-111-HT
Price$631.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SCB-111-HT

High Temp Pillow Block Ball Bearing Unit - 1.6875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #03709145
MFR #P2B-SCB-111-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$631.50/each

Specifications

Dimensions

  • Base Height
    2.0600 in
  • Base To Bore Centerline
    2.0600 in
  • Bolt Center Diameter
    0.5000 in
  • Bolt Center To Center Length
    5.5000 to 6.1900 in
  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.5000 in | 12.70 mm
  • Bore Diameter
    1.6875 in
  • Bore Inside Diameter
    1.6875 in
  • Bore Length
    1.94 in
  • Inner Race Width
    1.9400 in
  • Inside Diameter
    1.6875 in
  • Length Through Bore
    1.9400 in
  • Max Bolt Hole Spacing
    6.1900 in
  • Min Bolt Hole Spacing
    5.5000 in
  • Outer Diameter Type
    Spherical
  • Shaft Diameter
    1.6875 in
  • Take Up Frame Size
    LD-20,TS-250
  • Weight
    5.5 lbs

Details

  • Additional Details
    Suitable for High Temperature | Greasable | Solid Housing
  • Application
    High Temperature
  • Bearing Insert Material
    Steel
  • Bearing Series
    209 Series
  • Bearing Type
    Ball
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    TS-250
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    5.5000 to 6.1900 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    7891 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Dupont Krytox GPL 206
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Ball
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    058619
  • Manufacturer Upc Number
    782475323548
  • Material
    Cast Iron
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement End Cap
    ECO-111-ASM-Y
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Sensor Ready
    Adapter Required
  • Series
    209
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    4906 lbf
  • Suitable For High Temp App
    Yes
  • Suitable For Washdown Environment
    No
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475323548

Overview

Mfr description
P2B-SCB-111-HT 058619

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought