Motion
P2B-SXR-200-NL

DODGE
P2B-SXR-200-NL

Pillow Block Ball Bearing Unit - 2.0000 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #03709210
MFR #P2B-SXR-200-NL
Price$318.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SXR-200-NL

Pillow Block Ball Bearing Unit - 2.0000 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #03709210
MFR #P2B-SXR-200-NL

Mfr description
P2B-SXR-200-NL 049843
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$318.88/each

Specifications

Dimensions

  • Base Height
    2.2500 in
  • Base To Bore Centerline
    1.2500 in
  • Base Width
    2.2500 in
  • Bolt Center Diameter
    0.6250 in
  • Bolt Center To Center Length
    6.0000 to 6.6800 in
  • Bolt Hole Diameter
    0.6250 in
  • Bolt Size
    0.6250 in
  • Bore Diameter
    2.0000 in
  • Bore Inside Diameter
    2.0000 in
  • Bore Length
    2.25 in
  • Housing Dimensions
    8.1200 x 2.2500 x 4.5300 in
  • Housing Width
    2.2500 in
  • Inner Race Width
    2.2500 in
  • Insert Outer Diameter
    3.6900 in
  • Inside Diameter
    2.0000 in
  • Length
    8.1200 in
  • Length Through Bore
    2.2500 in
  • Max Bolt Hole Spacing
    6.6800 in
  • Min Bolt Hole Spacing
    6.0000 in
  • Outer Diameter
    3.6900 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    2.2500 in
  • Shaft Diameter
    2.0000 in
  • Take Up Frame Size
    LD-30,TS-300
  • Weight
    6.05 lbs
  • Width
    2.2500 in, 57.15 mm

Details

  • Additional Details
    Adapter Required for Sensor | No-Lube
  • Bearing Insert Material
    Steel
  • Bearing Series
    210 Series
  • Bearing Type
    Ball
  • Closure Type
    Single-Lip Contact
  • Compatible Frame Series
    TS-300
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    6.0000 to 6.6800 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    7891 lbf
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing ID
    P2B-SXR-200-NL
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Includes
    Eccentric Collar
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Ball
  • Insert Material
    Steel
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    049843
  • Material
    Cast Iron
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7891 lbf
  • Radial Static Load Capacity
    5213 lbf
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Single-Lip Contact
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Adapter Required
  • Series
    210
  • Shaft Attachment
    Eccentric Collar
  • Standoff Included
    No
  • Static Load Capacity
    5213 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475328192

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)