Motion
FB-SCEZ-105-PCR

DODGE
FB-SCEZ-105-PCR

Flange-Mount Ball Bearing Unit - 1-5/16 in Bore, 3-Bolt Bracket Mount, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Triple-Lip Contact Seal Seal
MI ITEM #03709218
MFR #FB-SCEZ-105-PCR
List Price$475.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FB-SCEZ-105-PCR

Flange-Mount Ball Bearing Unit - 1-5/16 in Bore, 3-Bolt Bracket Mount, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Triple-Lip Contact Seal Seal
MI ITEM #03709218
MFR #FB-SCEZ-105-PCR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$475.76/each for your price

Overview

Mfr description
FB-SCEZ-105-PCR (20 PC MIN) 058648
  • Housing: Smooth, solid housing minimizes contamination harbor points to reduce risk of food recall incident. Non painted housing avoids paint chips in food. Polymer housing features an anti-microbial agent which resists bacterial and fungus growth.
  • Max Life cage: Patented 2-piece cage design creates compartments to hold grease close to the ball track, extending bearing life.
  • Insert and hardware material: Designed to resist corrosion and minimize risk of food contamination or a recall incident.
  • Hydro armor seal: 3 contact lips + stainless steel flinger with lip seal on the outer ring protects against contamination and water ingress.
  • Mechanically retained seal: Stays in place during washdown and prevents blowout during relubrication.

Specifications

  • Bearing Type
    Set Screw Ball Bearing
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Polymer
  • Duty Type
    Standard Duty
  • Bolt Hole Diameter
    0.5000 in
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Triple-Lip Contact Seal
  • Bore Shape
    Round
  • Country of Origin
    US
  • Bore Type
    Straight
  • Bolt Size
    0.5000 in
  • Bore Length
    1.71 in
  • Dynamic Load Capacity
    5759 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Grease Type
    MobilGrease FM222
  • Lubrication
    Grease
  • Housing Construction
    Solid
  • Housing Type
    3-Bolt Bracket
  • Insert Material
    Plated Steel
  • Maximum Speed
    3500 rpm
  • Sensor Ready
    Adapter Required
  • Manufacturer Catalog Number
    058648
  • UPC_NO
    782475346820
  • Weight
    0.83 lbs
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    3461 lbf
  • Bearing Series
    207 Series
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought