Motion
1160-8M-20  HT250 BELT

DODGE
1160-8M-20 HT250 BELT

HT Belt - HT, 8 mm Pitch, 1160 mm Pitch Length, 20 mm Width, Neoprene Rubber Material
MI ITEM #03709223
MFR #1160-8M-20 HT250 BELT
Price$83.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1160-8M-20 HT250 BELT

HT Belt - HT, 8 mm Pitch, 1160 mm Pitch Length, 20 mm Width, Neoprene Rubber Material
MI ITEM #03709223
MFR #1160-8M-20 HT250 BELT

Mfr description
1160-8M-20 HT200 BELT 146414
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.49/each

Specifications

Dimensions

  • Belt Width
    20 mm
  • Overall Length
    1160 mm
  • Overall Width  
    20 mm
  • Pitch
    8 mm
  • Pitch Length
    1160 mm
  • Weight
    0.30 lbs

Details

  • Belt Type
    HT
  • Manufacturer Catalog Number
    146414
  • Material
    Neoprene Rubber
  • Number Of Toothed Sides
    1
  • Standards Met
    RMA
  • Static Conductive
    Yes
  • Tooth Profile
    Curved
  • Trade Number
    HT200
  • UPC_NO
    782475348442

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)