Motion
1584-8M-20-HT250 BELT

DODGE
1584-8M-20-HT250 BELT

Synchronous & Timing Belt - 8M, 8 mm Pitch, 1584 mm Pitch Length, 20 mm Width, Neoprene Material
MI ITEM #03709226
MFR #1584-8M-20-HT250 BELT
Price$107.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1584-8M-20-HT250 BELT

Synchronous & Timing Belt - 8M, 8 mm Pitch, 1584 mm Pitch Length, 20 mm Width, Neoprene Material
MI ITEM #03709226
MFR #1584-8M-20-HT250 BELT

Mfr description
1584-8M-20-HT200 BELT 146420
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.20/each

Specifications

Dimensions

  • Belt Width
    20 mm
  • Overall Width  
    20 mm
  • Pitch
    8 mm
  • Pitch Length
    1584 mm
  • Weight
    0.43 lbs

Details

  • Belt Type
    8M
  • Material
    Neoprene
  • Number Of Toothed Sides
    1
  • Standards Met
    RMA
  • Static Conductive
    Yes
  • Tooth Profile
    Modified Curvilinear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)