Motion
1160-8M-30  HT250 BELT

DODGE
1160-8M-30 HT250 BELT

HT Belt - HT, 8 mm Pitch, 1160 mm Pitch Length, 30 mm Width, Chloroprene Rubber Material
Mi Item #03709249
MFR #1160-8M-30 HT250 BELT
Price$103.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1160-8M-30 HT250 BELT

HT Belt - HT, 8 mm Pitch, 1160 mm Pitch Length, 30 mm Width, Chloroprene Rubber Material
Mi Item #03709249
MFR #1160-8M-30 HT250 BELT

Mfr description
1160-8M-30 HT200 BELT 146447
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.79/each

Specifications

Dimensions

  • Belt Width
    30 mm
  • Overall Length
    1160 mm
  • Overall Width  
    30 mm
  • Pitch
    8 mm
  • Pitch Length
    1160 mm
  • Weight
    0.43 lbs

Details

  • Belt Type
    HT
  • Manufacturer Catalog Number
    146447
  • Material
    Chloroprene Rubber
  • Number Of Toothed Sides
    1
  • Standards Met
    RMA
  • Static Conductive
    Yes
  • Tooth Profile
    Curved
  • Trade Number
    HT200
  • UPC_NO
    782475349098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)