1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
384-8M-50 HT250 BELT
Synchronous & Timing Belt - 8M, 8 mm Pitch, 384 mm Pitch Length, 50 mm Width, Neoprene Material
MI ITEM #
03709259
MFR #
384-8M-50 HT250 BELT
Price
$131.81
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
DODGE 384-8M-50 HT250 BELT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
384-8M-50 HT250 BELT
Synchronous & Timing Belt - 8M, 8 mm Pitch, 384 mm Pitch Length, 50 mm Width, Neoprene Material
MI ITEM #
03709259
MFR #
384-8M-50 HT250 BELT
Mfr description
384-8M-50 HT200 BELT 146466
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$131
.81
/each
Add to Cart
Specifications
Dimensions
Belt Width
50 mm
Overall
Width
50 mm
Pitch
8 mm
Pitch Length
384 mm
Weight
0.33 lbs
Details
Belt Type
8M
Material
Neoprene
Number Of Toothed Sides
1
Standards Met
RMA
Static Conductive
Yes
Tooth Profile
Modified Curvilinear
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items