Motion
960-8M-50  HT250 BELT

DODGE
960-8M-50 HT250 BELT

HT Belt - HT, 8 mm Pitch, 960 mm Pitch Length, 50 mm Width, Neoprene Rubber Material
MI ITEM #03709269
MFR #960-8M-50 HT250 BELT
Your Price$163.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
960-8M-50 HT250 BELT

HT Belt - HT, 8 mm Pitch, 960 mm Pitch Length, 50 mm Width, Neoprene Rubber Material
MI ITEM #03709269
MFR #960-8M-50 HT250 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$163.97/each(List $216.39)

Overview

Mfr description
960-8M-50 HT200 BELT 146476

Specifications

  • Belt Type
    HT
  • Pitch
    8 mm
  • Overall Length
    960 mm
  • Overall Width
  • Material
    Neoprene Rubber
  • Number Of Toothed Sides
    1
  • Pitch Length
    960 mm
  • Trade Number
    HT200
  • Tooth Profile
    Curved
  • Standards Met
    RMA
  • Manufacturer Catalog Number
    146476
  • UPC_NO
    782475349401
  • Weight
    0.57 lbs
  • Belt Width
    50 mm
  • Static Conductive
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text