Motion
4400-8M-50  HT250 BELT

DODGE
4400-8M-50 HT250 BELT

Synchronous & Timing Belt - 8M, 8 mm Pitch, 4400 mm Pitch Length, 50 mm Width, Neoprene Material
MI ITEM #03709286
MFR #4400-8M-50 HT250 BELT
Price$801.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4400-8M-50 HT250 BELT

Synchronous & Timing Belt - 8M, 8 mm Pitch, 4400 mm Pitch Length, 50 mm Width, Neoprene Material
MI ITEM #03709286
MFR #4400-8M-50 HT250 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$801.82/each

Specifications

Dimensions

  • Belt Width
    50 mm
  • Overall Width  
    50 mm
  • Pitch
    8 mm
  • Pitch Length
    4400 mm
  • Weight
    3.37 lbs

Details

  • Belt Type
    8M
  • Material
    Neoprene
  • Number Of Toothed Sides
    1
  • Standards Met
    RMA
  • Static Conductive
    Yes
  • Tooth Profile
    Modified Curvilinear

Overview

Mfr description
4400-8M-50 HT200 BELT 146498

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought