Motion
480-8M-85  HT250 BELT

DODGE
480-8M-85 HT250 BELT

Synchronous & Timing Belt - 8M, 8 mm Pitch, 480 mm Pitch Length, 85 mm Width, Neoprene Material
Mi Item #03709288
MFR #480-8M-85 HT250 BELT
Price$222.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
480-8M-85 HT250 BELT

Synchronous & Timing Belt - 8M, 8 mm Pitch, 480 mm Pitch Length, 85 mm Width, Neoprene Material
Mi Item #03709288
MFR #480-8M-85 HT250 BELT

Mfr description
480-8M-85 HT200 BELT 146500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.98/each

Specifications

Dimensions

  • Belt Width
    85 mm
  • Overall Width  
    85 mm
  • Pitch
    8 mm
  • Pitch Length
    480 mm
  • Weight
    0.51 lbs

Details

  • Belt Type
    8M
  • Material
    Neoprene
  • Number Of Toothed Sides
    1
  • Standards Met
    RMA
  • Static Conductive
    Yes
  • Tooth Profile
    Modified Curvilinear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)