Motion
2400-8M-85  HT250 BELT

DODGE
2400-8M-85 HT250 BELT

HT Belt - HT, 8 mm Pitch, 2400 mm Pitch Length, 85 mm Width, 350 Teeth, Neoprene Rubber Material
MI ITEM #03709313
MFR #2400-8M-85 HT250 BELT
Your Price$637.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2400-8M-85 HT250 BELT

HT Belt - HT, 8 mm Pitch, 2400 mm Pitch Length, 85 mm Width, 350 Teeth, Neoprene Rubber Material
MI ITEM #03709313
MFR #2400-8M-85 HT250 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$637.16/each(List $773.26)

Overview

Mfr description
2400-8M-85 HT200 BELT 146525

Specifications

  • Belt Type
    HT
  • Pitch
    8 mm
  • Overall Length
    2400 mm
  • Overall Width
  • Material
    Neoprene Rubber
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    2400 mm
  • Trade Number
    HT200
  • Tooth Profile
    Curved
  • Standards Met
    RMA
  • Manufacturer Catalog Number
    146525
  • UPC_NO
    782475350360
  • Weight
    2.59 lbs
  • Belt Width
    85 mm
  • Static Conductive
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought