Motion
2600-8M-85  HT250 BELT

DODGE
2600-8M-85 HT250 BELT

Synchronous & Timing Belt - 8M, 8 mm Pitch, 2600 mm Pitch Length, 85 mm Width, Neoprene Material
Mi Item #03709314
MFR #2600-8M-85 HT250 BELT
Price$833.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2600-8M-85 HT250 BELT

Synchronous & Timing Belt - 8M, 8 mm Pitch, 2600 mm Pitch Length, 85 mm Width, Neoprene Material
Mi Item #03709314
MFR #2600-8M-85 HT250 BELT

Mfr description
2600-8M-85 HT200 BELT 146526
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$833.68/each

Specifications

Dimensions

  • Belt Width
    85 mm
  • Overall Width  
    85 mm
  • Pitch
    8 mm
  • Pitch Length
    2600 mm
  • Weight
    3.48 lbs

Details

  • Belt Type
    8M
  • Material
    Neoprene
  • Number Of Toothed Sides
    1
  • Standards Met
    RMA
  • Static Conductive
    Yes
  • Tooth Profile
    Modified Curvilinear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)