Motion
966-14M-55  HT250 BELT

DODGE
966-14M-55 HT250 BELT

Synchronous & Timing Belt - 14M, 14 mm Pitch, 966 mm Pitch Length, 55 mm Width, Neoprene Material
MI ITEM #03709337
MFR #966-14M-55 HT250 BELT
List Price$584.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
966-14M-55 HT250 BELT

Synchronous & Timing Belt - 14M, 14 mm Pitch, 966 mm Pitch Length, 55 mm Width, Neoprene Material
MI ITEM #03709337
MFR #966-14M-55 HT250 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$584.34/each for your price

Overview

Mfr description
966-14M-55 HT200 BELT 146554

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Toothed Sides
    1
  • Pitch Length
    966 mm
  • Tooth Profile
    Modified Curvilinear
  • Standards Met
    RMA
  • Weight
    1.15 lbs
  • Belt Width
    55 mm
  • Static Conductive
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought