Motion
1190-14M-55  HT250 BELT

DODGE
1190-14M-55 HT250 BELT

HT Belt - HT, 14 mm Pitch, 1190 mm Pitch Length, 55 mm Width, Neoprene Rubber Material
MI ITEM #03709338
MFR #1190-14M-55 HT250 BELT
Price$440.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1190-14M-55 HT250 BELT

HT Belt - HT, 14 mm Pitch, 1190 mm Pitch Length, 55 mm Width, Neoprene Rubber Material
MI ITEM #03709338
MFR #1190-14M-55 HT250 BELT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$440.25/each

Specifications

Dimensions

  • Belt Width
    55 mm
  • Overall Length
    1190 mm
  • Overall Width  
    55 mm
  • Pitch
    14 mm
  • Pitch Length
    1190 mm
  • Weight
    1.34 lbs

Details

  • Belt Type
    HT
  • Manufacturer Catalog Number
    146555
  • Material
    Neoprene Rubber
  • Number Of Toothed Sides
    1
  • Standards Met
    RMA
  • Static Conductive
    Yes
  • Tooth Profile
    Curved
  • Trade Number
    HT200
  • UPC_NO
    782475351176

Overview

Mfr description
1190-14M-55 HT200 BELT 146555

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought