Motion
1890-14M-55  HT250 BELT

DODGE
1890-14M-55 HT250 BELT

HT Belt - HT, 14 mm Pitch, 1890 mm Pitch Length, 55 mm Width, Neoprene Rubber Material
Mi Item #03709341
MFR #1890-14M-55 HT250 BELT
Price$812.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1890-14M-55 HT250 BELT

HT Belt - HT, 14 mm Pitch, 1890 mm Pitch Length, 55 mm Width, Neoprene Rubber Material
Mi Item #03709341
MFR #1890-14M-55 HT250 BELT

Mfr description
1890-14M-55 HT250 BELT 146559
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$812.59/each

Specifications

Dimensions

  • Belt Width
    55 mm
  • Overall Length
    1890 mm
  • Overall Width  
    55 mm
  • Pitch
    14 mm
  • Pitch Length
    1890 mm
  • Weight
    2.26 lbs

Details

  • Belt Type
    HT
  • Manufacturer Catalog Number
    146559
  • Material
    Neoprene Rubber
  • Number Of Toothed Sides
    1
  • Standards Met
    RMA
  • Static Conductive
    Yes
  • Tooth Profile
    Curved
  • Trade Number
    HT200
  • UPC_NO
    782475351220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)