Motion
3360-14M-55  HT250 BELT

DODGE
3360-14M-55 HT250 BELT

HT Belt - HT, 14 mm Pitch, 3360 mm Pitch Length, 55 mm Width, Neoprene Rubber Material
MI ITEM #03709345
MFR #3360-14M-55 HT250 BELT
List Price$1,358.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3360-14M-55 HT250 BELT

HT Belt - HT, 14 mm Pitch, 3360 mm Pitch Length, 55 mm Width, Neoprene Rubber Material
MI ITEM #03709345
MFR #3360-14M-55 HT250 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,358.70/each for your price

Overview

Mfr description
3360-14M-55 HT200 BELT 146566

Specifications

  • Belt Type
    HT
  • Pitch
    14 mm
  • Overall Length
    3360 mm
  • Overall Width
  • Material
    Neoprene Rubber
  • Number Of Toothed Sides
    1
  • Pitch Length
    3360 mm
  • Trade Number
    HT200
  • Tooth Profile
    Curved
  • Standards Met
    RMA
  • Manufacturer Catalog Number
    146566
  • UPC_NO
    782475351329
  • Weight
    4.02 lbs
  • Belt Width
    55 mm
  • Static Conductive
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text